References
Spartex:ECHUBASFF1,25-10A4-40
Rubix:268A2952
Manufacturer :0439410 125
EAN:4043377035714


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 10 mm |
Product details : SPARTEX HEX THIN NUTS A4-40 10 0439410 125
Hexagon thin nuts A4-40 10 DIN 439
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 10 mm |
| For screws | m10 |
| Quality Grade | A4-40 |
| Type | low form with fine thread |
| Wrench | sw17 |
| Thread-cutting pitch | 1.25 mm |
Show UNSPSC/ECL@SS
£ 7.05 excl. VAT
/ 100 pieces
£ 8.46 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
10 mm
For screws
m10