Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
FULL NUT PK 50 M6FN8-ZP/50
FULL NUT PK 50 M6FN8-ZP/50
Nut metric (hexagonal) Rubix-UK
References
rubix-uk:
M6FN8-ZP/50
rubix:
156A4998
Technical specifications
Material/finishing
steel
Threading diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : FULL NUT PK 50 M6FN8-ZP/50
Din 934 grade 8 hexagon full nuts. Bright zinc plated.
Technical specifications
Attributes
Material/finishing
steel
Threading diameter
6
mm
Class
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.76
excl. VAT
/
Each
£
2.11
incl. VAT
In stock: Next day delivery
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX ECHUCRAN3A2-HEXAGON FLANGE NUTS SERRATED A2 3
M30 FULL NUT GRADE 8 PACK OF 2
SPARTEX HEX THIN NUTS A2-35 16 936216
SPARTEX HEX THIN NUTS A4-40 22 0439422 15
SPARTEX HEX NUTS A2-70 20 0934220 15L
SPARTEX HEX THIN NUTS A2-35 4 043924
SPARTEX HEX THIN NUTS A2-35 36 0439236
SPARTEX HEX THIN NUTS A2-35 3 043923
SPARTEX HEX THIN NUTS A2-35 20 0936220 15
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A4-80 8 6923408
SPARTEX HEX THIN NUTS A2 2 043922
M6 FULL NUT A4 PACK OF 100
SPARTEX HEX NUTS A1.4571 20 0934457120
SPARTEX HEX NUTS A2-70 10 0934210
SPARTEX ECHC10A2-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A2 10