Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
M4 FULL NUT A4 PK 100
M4 FULL NUT A4 PK 100
Nut metric (hexagonal) Rubix-UK
References
rubix-uk:
M4FN-A4/100
rubix:
8860122
Technical specifications
Material/finishing
steel
Threading diameter
4
mm
Product details
Technical specifications
Product details : M4 FULL NUT A4 PK 100
Din 934 grade A4 stainless steel hexagon full nuts.
Technical specifications
Attributes
Material/finishing
steel
Threading diameter
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.47
excl. VAT
/
Each
£
7.76
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A4-40 16 0439416 15L
FESTO 530026 HEX NUT HMR-D-MIDI
SPARTEX HEX THIN NUTS A4-40 24 0439424 15
SPARTEX HEX THIN NUTS A2-35 18 936218
SPARTEX HEX THIN NUTS A2-35 36 0439236 3
SPARTEX HEX FLANGE NUTS W/SERRATION A2-70 12 6923212G625
SPARTEX HEX THIN NUTS A2 1.7 04392017
SPARTEX ECHU3A2 HEXAGON NUTS 3 DIN934 A2
SPARTEX HEX THIN NUTS A4-25 42 0439442
SPARTEX HEX NUTS A4-70 27 0934427L
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A2-70 8 6923208
SPARTEX HEX NUTS A2-70 30 0934230 15
SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A2 27 6331227
SPARTEX HEX THIN NUTS A2-35 10 0439210 1
SPARTEX ECHU6A2-80-HEXAGON NUTS A2-80 6