Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX ECHU6A2-80-HEXAGON NUTS A2-80 6
SPARTEX ECHU6A2-80-HEXAGON NUTS A2-80 6
Hexagon nuts
References
spartex:
ECHU6A2-80
rubix:
264A7528
manufacturer :
09342806
ean:
4043377098962
Technical specifications
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX ECHU6A2-80-HEXAGON NUTS A2-80 6
Hexagon nuts A2-80 6 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
6
mm
Class
80
End
hexagonal
Wrench
sw10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.22
excl. VAT
/ 200
pieces
£
6.26
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A4-40 8 043948 075
M4 FULL NUT A2 PACK OF 50
SPARTEX ECHU5A2-80-HEXAGON NUTS A2-80 5
SPARTEX HEX NUTS A4 2.5 09344025
SPARTEX HEX THIN NUTS A4-40 20 0439420 15L
SPARTEX HEX THIN NUTS A4-40 20 0439420 2
SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A4 33 6331433
SPARTEX HEX NUTS A2-70 12 0934212 15
SPARTEX HEX NUTS A4-70 42 093447042
SPARTEX ECHC10A4-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A4 10
SPARTEX HEX NUTS A2 3.5 0934235
SPARTEX HEX THIN NUTS A4-40 22 0439422
SPARTEX HEX NUTS A2-70 8 093428 075
SPARTEX ECHU18A2-80-HEXAGON NUTS A2-80 18
SPARTEX HEX THIN NUTS A4-40 10 0439410L