Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX ECHU3A2 HEXAGON NUTS 3 DIN934 A2
SPARTEX ECHU3A2 HEXAGON NUTS 3 DIN934 A2
hexagon nut
References
spartex:
ECHU3A2
rubix:
230A0728
manufacturer :
881052
ean:
3660338345371
Technical specifications
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
3
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX ECHU3A2 HEXAGON NUTS 3 DIN934 A2
hexagonal nut din 934 Anfitec range product
Ø3
Technical specifications
Attributes
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
3
mm
Class
a2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.02
excl. VAT
/
Each
£
0.02
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
SPARTEX HEX THIN NUTS A2-35 27 0439227
SPARTEX HEX THIN NUTS A4-40 14 0439414L
SPARTEX HEX NUTS A2-70 20 0934220 2
SPARTEX HEX THIN NUTS A4-40 8 043948L
SPARTEX HEX NUTS A2-50 48 0934248
SPARTEX HEX NUTS A2-70 27 0934227
FULLNUT A2 PK25 M14FN-A2/25
SPARTEX HEX NUTS A4 1 093441
SPARTEX HEX THIN NUTS A4-40 33 0439433 2
FESTO 200197 HEX NUT DIN 439-B-M12-04
FULLNUT PK5 M24FN8/5
SPARTEX HEX THIN NUTS A2-35 22 0439222 2
SPARTEX HEX NUTS A4-80 5 093445
SPARTEX HEX NUTS A2-70 33 093427033
SPARTEX HEX NUTS A2-70 20 0934220L