M5 X 20 SOCKET BUTTON HEAD A2 PACK OF 100


Oval head screw Rubix-UK

References
rubix-uk:M5X20SBS-A2/100
rubix:8845590
brand logo
brand logo
Technical specifications
Length20 mm
Material/finishingsteel
See all Specifications

Product details : M5 X 20 SOCKET BUTTON HEAD A2 PACK OF 100


ISO 7380 Grade A2 stainless steel precision manufactured fastener. Button head with hexagon drive.

Technical specifications


Attributes
Length20 mm
Material/finishingsteel
Shape of headbutton
Show UNSPSC/ECL@SS
£ 10.73 excl. VAT
/ Each
£ 12.88 incl. VAT
  • Usually arrives within 14 working days