M12 X 40 SOCKET CAP A4 PACK OF 10


Oval head screw Rubix-UK

References
rubix-uk:M12X40SKTCAP-A4/10
rubix:8839948
brand logo
brand logo
Technical specifications
Length40 mm
Material/finishingsteel
See all Specifications

Product details : M12 X 40 SOCKET CAP A4 PACK OF 10


DIN 912 grade A4 stainless steel hexagon socket cap screw.

Technical specifications


Attributes
Length40 mm
Material/finishingsteel
Shape of headcap
Show UNSPSC/ECL@SS
£ 21.17 excl. VAT
/ Each
£ 25.40 incl. VAT
  • Usually arrives within 14 working days