Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
16MM SPRING WASHER S/COIL SQUARE SECT A4 PACK OF 25
16MM SPRING WASHER S/COIL SQUARE SECT A4 PACK OF 25
Grower washer Rubix-UK
References
rubix-uk:
M16WSHR-SP-SQ-A4/25
rubix:
8862591
Technical specifications
Inner diameter
16
mm
Material/finishing
Steel
Outer diameter
24.3
mm
Product details
Technical specifications
Product details : 16MM SPRING WASHER S/COIL SQUARE SECT A4 PACK OF 25
BS 4464 Type A Grade A2 stainless steel single coil spring washers. As the spring is compressed it exerts a locking pressure on the nut.
Technical specifications
Attributes
Inner diameter
16
mm
Material/finishing
Steel
Outer diameter
24.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.64
excl. VAT
/
Each
£
6.77
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
M10 SPRING WASHER SQ A2 PACK OF 25
5MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 250
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 7.6X4X0.9 012724
SPARTEX SPRING LOCK WASHERS TYPE B A4 4.8X2.2X0.6 01274022
SPARTEX SPRING LOCK WASHERS TYPE B A4 61.2X39X6 0127439
SPARTEX SPRING LOCK WASHERS TYPE B A4 18.1X10X2.2
M16 SPRING WSASHR SQ A2 PACK OF 25
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 18.1X10X2.2 0127457110
8MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 43X27X5 0127227
20MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 50
SPARTEX SPRING LOCK WASHERS TYPE B A4 68.2X42X7 0127442
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 48.2X30X6 0127230
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 71.2X45X7 0127245
SPARTEX SPRING LOCK WASHERS TYPE B A4 5.1X2.5X0.6 0127425