Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
8MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
8MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
Grower washer Rubix-UK
References
rubix-uk:
M8WSHR-SP-SQ-A2/100
rubix:
8862478
Technical specifications
Inner diameter
8
mm
Material/finishing
Steel
Outer diameter
12.75
mm
Product details
Technical specifications
Product details : 8MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
BS 4464 Type A Grade A2 stainless steel single coil spring washers. As the spring is compressed it exerts a locking pressure on the nut.
Technical specifications
Attributes
Inner diameter
8
mm
Material/finishing
Steel
Outer diameter
12.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.31
excl. VAT
/
Each
£
3.97
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
10MM SPRING WASHER S/COILSQ SECT BZP PK 1000
5MM SPRING WASHER S/COILSQUARE SECT BZP PACK OF 1000
SPARTEX SPRING LOCK WASHERS TYPE B A4 6.2X3X0.8 012743
SPARTEX SPRING LOCK WASHERS TYPE B A4 4.4X2X0.5 012742
SPARTEX SPRING LOCK WASHERS TYPE B A4 5.1X2.5X0.6 0127425
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 11.8X6X2.5 012745716
SPARTEX SPRING LOCK WASHERS TYPE B A4 24.1X14X3
10MM WASHER INT SHAKEPROOF A2 PACK OF 100
16MM SPRING WASHER S/COIL SQ SECT A2 PACK OF 50
SPARTEX SPRING LOCK WASHERS TYPE B A4 11.8X6X1.6
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 6.7X3.5X0.8 0127235
SPRNG WASHER PK25 M20WSHR-SP-SQ-ZP/25
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 58.2X36X6 0127236
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 29.4X18X3.5 0127218
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 18.1X10X2.2 0127210