Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
M10 SPRING WASHER SQ A2 PACK OF 25
M10 SPRING WASHER SQ A2 PACK OF 25
Grower washer Rubix-UK
References
rubix-uk:
M10WSHR-SP-SQ-A2/25
rubix:
45027732
Technical specifications
Inner diameter
10.5
mm
Material/finishing
Steel
Outer diameter
20
mm
Product details
Technical specifications
Product details : M10 SPRING WASHER SQ A2 PACK OF 25
BS 4464 Type A Grade A2 stainless steel single coil spring washers. As the spring is compressed it exerts a locking pressure on the nut.
Technical specifications
Attributes
Inner diameter
10.5
mm
Material/finishing
Steel
Outer diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.92
excl. VAT
/
Each
£
2.30
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
8MM SPRING WASHER S/COIL SQUARE SECT A4 PACK OF 50
SPRNG WASHERS Q A2 PK50 M3WSHR-SP-SQ-A2/50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 12.8X7X1.6 012727
SPARTEX SPRING LOCK WASHERS TYPE B A4 35.9X22X4 0127422
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 75X48X7 0127248
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 27.4X16X3.5 0127457116
4MM WASHER INT SHAKEPROOF BZP PACK OF 250
5MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 27.4X16X3.5 0127216
4MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
SPARTEX SPRING LOCK WASHERS TYPE B A4 48.2X30X6 0127430
16MM SPRING WASHER S/COIL SQ SECT A2 PACK OF 50
10MM SPRING WASHER S/COIL SQ SECT A4 PK 50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 9.2X5X1.2 012725
SPARTEX SPRING LOCK WASHERS TYPE B A4 61.2X39X6 0127439