Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
20MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 50
20MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 50
Grower washer Rubix-UK
References
rubix-uk:
M20WSHR-SP-SQ-A2/50
rubix:
8862516
Technical specifications
Inner diameter
20
mm
Material/finishing
steel
Outer diameter
30.5
mm
Product details
Technical specifications
Product details : 20MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 50
BS 4464 Type A Grade A2 stainless steel single coil spring washers. As the spring is compressed it exerts a locking pressure on the nut.
Technical specifications
Attributes
Inner diameter
20
mm
Material/finishing
steel
Outer diameter
30.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.88
excl. VAT
/
Each
£
33.46
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
6MM SPRING WASHER S/COIL SQ SECT A4 PK 100
SPRNG WASHERS Q PK50 M8WSHR-SP-SQ/50
SPARTEX SPRING LOCK WASHERS TYPE B A4 4.4X2X0.5 012742
12MM SPRING WASHER S/COIL SQ SECT A4 PK 50
SPARTEX SPRING LOCK WASHERS TYPE B A4 6.2X3X0.8 012743
SPRNG WASHERS Q ZP PK50 M4WSHR-SP-SQ-ZP/50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 21.1X12X2.5 0127457112
4MM WASHER INT SHAKEPROOF BZP PACK OF 250
12MM SPRING WASHER S/COIL SQ SECT BZP PK 100
SPARTEX SPRING LOCK WASHERS TYPE B A4 7.6X4X0.9 012744
SPARTEX SPRING LOCK WASHERS TYPE B A4 5.1X2.5X0.6 0127425
8MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 6.7X3.5X0.8 0127235
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 9.2X5X1.2 012725
SPARTEX SPRING LOCK WASHERS TYPE B A4 21.1X12X2.5