Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
5MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 250
5MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 250
SPRING WASHER M4WSHR-SP-SQ-ZP/500
References
rubix-uk:
M5WSHR-SP-SQ-ZP/250
rubix:
8862338
Technical specifications
Inner diameter
5
mm
Material/finishing
Steel
Outer diameter
8.55
mm
Product details
Technical specifications
Product details : 5MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 250
PACK OF 500
Technical specifications
Attributes
Inner diameter
5
mm
Material/finishing
Steel
Outer diameter
8.55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.42
excl. VAT
/
Each
£
11.30
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SPRING LOCK WASHERS TYPE B A4 43X27X5 0127427
20MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 50
SPARTEX SPRING LOCK WASHERS TYPE B A4 27.4X16X3.5
SPARTEX SPRING LOCK WASHERS TYPE B A4 11.8X6X1.6
5MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
M10 SPRING WASHER SQ A2 PACK OF 25
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 71.2X45X7 0127245
3MM SPRING WASHER S/COIL SQ SECT BZP PK 250
SPARTEX SPRING LOCK WASHERS TYPE B A4 4.4X2X0.5 012742
SPARTEX SPRING LOCK WASHERS TYPE B A4 5.1X2.5X0.6 0127425
20MM WASHER INT SHAKEPROOF A2 PACK OF 50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 5.1X2.5X0.6 0127225
SPARTEX SPRING LOCK WASHERS TYPE B A4 61.2X39X6 0127439
SPARTEX SPRING LOCK WASHERS TYPE B A4 9.2X5X1.2 012745
8MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100