M5 X 25 SLOT CSK M/SCREW BZP PACK OF 100


Metal screws with metric thread Rubix-UK

References
rubix-uk:M5X25MSCSKSLT-ZP/100
rubix:8856508
brand logo
brand logo
Technical specifications
Threading diameter5 mm
Length25 mm
Material/finishingsteel
See all Specifications

Product details : M5 X 25 SLOT CSK M/SCREW BZP PACK OF 100


Din 963 Grade 4.8 mild steel machine screws. Slotted drive with a countersunk head, fully threaded. Bright zinc plate.

Technical specifications


Attributes
Threading diameter5 mm
Length25 mm
Material/finishingsteel
Shape of headcountersunk
Class4.8
Show UNSPSC/ECL@SS
£ 25.90 excl. VAT
/ Each
£ 31.08 incl. VAT
  • Usually arrives within 14 working days