SPARTEX SLOTTED COUNTERSUNK HD SCR A4-70 10X140 0963410 140
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF10X140EFA4-70
Rubix:268A6492
Manufacturer :0963410 140
EAN:4043377110978


Technical specifications
| Length | 140 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A4-70 10X140 0963410 140
Slotted countersunk head screws A4-70 10X140 DIN 963
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 963 |
| Metrical diameter | M10 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-70 |
| Threading diameter | 10 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 60.61 excl. VAT
/ 50 pieces
£ 72.73 incl. VAT
- Usually arrives within 14 working days
Length
140 mm
Material/finishing
Metrical diameter
M10