4.8 X 370 RELEASEABLE CABLE TIE C37048 BLACK PACK OF 100
Cable tie/binding tape C Tie
See technical informationReferences
C Tie:CTIE 370X4.8 BLK REL 100
Rubix:2515004
Manufacturer :C37048BREL
Product details : 4.8 X 370 RELEASEABLE CABLE TIE C37048 BLACK PACK OF 100
Manufactured from nylon PA66. Resistant to most oils, grease, petrol and detergents. 4.8mm width ties are manufactured with a longer tooth for release, 7.6mm width ties have a seperate unlocking mechanism. Working temperature -40 to +85°C. UL approved. Colour black and supplied in packs of 100.
Technical specifications
Attributes
| Length | 370 mm |
|---|---|
| Type | 4.8 x 370 releaseable cable tie c37048 black pack of 100 |
Show UNSPSC/ECL@SS
£ 15.85 excl. VAT
/ Each
£ 19.02 incl. VAT
- In stock: Next day delivery

