4.8 X 430 CABLE TIE BLACK UV STABILISED PK 100


Cable Tie Black

References
c tie:C43048B
rubix:80335649
brand logo
brand logo
Technical specifications
Length430 mm
TypeCable Tie
Material/finishingNylon

Product details : 4.8 X 430 CABLE TIE BLACK UV STABILISED PK 100


Black coloured cable ties made from Nylon PA66. Standard: UL Approved. Pack quantity is 100. The working temperature is -40 deg to +60 deg. The working temperature for bases is -40 deg to +60 deg.

Strengths

• Material – Nylon PA66
• Colour – Natural or Black
• Standard – UL Approved
• Working Temperature: -40°C to +60°C
• Working Temperature for Bases: -40°C to +60°C

Technical specifications


Attributes
Length430 mm
TypeCable Tie
Material/finishingNylon
Show UNSPSC/ECL@SS
£ 5.04 excl. VAT
/ Each
£ 6.05 incl. VAT
  • Usually arrives within 14 working days