Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
HELLERMANN CTIE 390X7.6BLKPK100 UB385E-B
HELLERMANN CTIE 390X7.6BLKPK100 UB385E-B
Hellermanntyton Cable Ties
References
hellermanntyton:
UB385E-B
rubix:
162A6516
manufacturer :
UB385
Technical specifications
Length
390
mm
Material/finishing
steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLERMANN CTIE 390X7.6BLKPK100 UB385E-B
Cable ties fit for all purposes manufactured in PA66 material.
Applications
A range of commercial grade cable ties
Available in black or natural
Technical specifications
Attributes
Length
390
mm
Material/finishing
steel
Width
7.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.81
excl. VAT
/
Each
£
10.57
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
SPARTEX 853455 BLACK NYLON 66 CABLE TIES DIAM 25X200 PK100
HELLERMANN CTIE 150X3.5BLKPK100 T30R-NB3P
4.8 X 300 RELEASEABLE CABLE TIE BLACK PK 100
SPARTEX 853460 BLACK NYLON 66 CABLE TIES DIAM 48X300 PK100
CABLE TIE BLACK 2.5 X 200MM PACK OF 100
HELLERMANN CTIE 535X13 BLK PK50 UB540H-B
ENGEX 650009 CPT200-4.8 200MM X 4.8MM BLACK PACK OF 100
CABLE TIE NATURAL 7.6 X 370MM PACK OF 100
SPARTEX 853448 WHITE NYLON CABLE TIES 6.6 DIAM 36X200 PK100
2.5 X 100 CABLE TIE BLUE PACK OF 100 CTIE-C1002-BLU-PK100
CTIE C20036YELLOW 200 X 3.6MM YELLOW CABLE TIES PACK OF 100
CABLE TIE 4.8 X 370MM BLACK C37048-B PACK OF 100
7.6 X 200 RELEASEABLE CABLE TIE C20076BREL BLACK PACK OF 100
4.8 X 200 CABLE TIE C20048 BLUE PACK OF 100
DAVICO 100 X 2.5C/TIE BLACK CABLE TIE-NTB20M PACK OF 100