M8 X 50 SOCKET COUNTERSUNK A4 PACK OF 25


Hexagonal socket (socket head) Rubix-UK

References
rubix-uk:M8X50SKTCSK-A4/25
rubix:8843813
brand logo
brand logo
Technical specifications
Length50 mm
Material/finishingsteel
Threading diameter8 mm

Product details : M8 X 50 SOCKET COUNTERSUNK A4 PACK OF 25


Din 7991 Grade A4 stainless steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length50 mm
Material/finishingsteel
Threading diameter8 mm
Show UNSPSC/ECL@SS
£ 18.13 excl. VAT
/ Each
£ 21.76 incl. VAT
  • Usually arrives within 14 working days