M10 X 25 SOCKET SET PLAIN CUP POINT PACK OF 50


Set screw Rubix-UK

References
rubix-uk:M10X25SKTSETPCP/50
rubix:8847169
brand logo
brand logo
Technical specifications
Length25 mm
Material/finishingsteel
See all Specifications

Product details : M10 X 25 SOCKET SET PLAIN CUP POINT PACK OF 50


Din 916 Grade 14.9 steel precision manufactured fastener. Hexagon drive.

Technical specifications


Attributes
Length25 mm
Material/finishingsteel
Shape of headhexagon
Class14.9
Show UNSPSC/ECL@SS
£ 23.44 excl. VAT
/ Each
£ 28.13 incl. VAT
  • Usually arrives within 14 working days