M2.5 X 3 SOCKET SET PLAIN CUP POINT PACK OF 25


Set screw Rubix-UK

References
rubix-uk:M2.5X3SKTSETPCP/25
rubix:8846790
brand logo
brand logo
Technical specifications
Length3 mm
Material/finishingsteel
See all Specifications

Product details : M2.5 X 3 SOCKET SET PLAIN CUP POINT PACK OF 25


Din 916 Grade 14.9 steel precision manufactured fastener. Hexagon drive.

Technical specifications


Attributes
Length3 mm
Material/finishingsteel
Shape of headhexagon
Show UNSPSC/ECL@SS
£ 6.83 excl. VAT
/ Each
£ 8.20 incl. VAT
  • Usually arrives within 14 working days