References
Spartex:ECHUBASFF2-22A4-40
Rubix:268A2986
Manufacturer :0439422 2
EAN:4043377035929


Technical specifications
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 439 |
| Threading diameter | 22 mm |
Product details : SPARTEX HEX THIN NUTS A4-40 22 0439422 2
Hexagon thin nuts A4-40 22 DIN 439
Technical specifications
Attributes
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 439 |
| Threading diameter | 22 mm |
| For screws | m22 |
| Quality Grade | a4-40 |
| Type | low form with fine thread |
| Wrench | sw32 |
| Thread-cutting pitch | 2 mm |
Show UNSPSC/ECL@SS
£ 18.46 excl. VAT
/ 25 pieces
£ 22.15 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
22 mm
For screws
m22