Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Screws
Screws metric
Wood screw
6G X 1 WOODSCREW POZI COUNTERSUNK TWIN THREAD BZP PACK OF 200
6G X 1 WOODSCREW POZI COUNTERSUNK TWIN THREAD BZP PACK OF 200
Wood screw Rubix-UK
References
rubix-uk:
6GX1WSCSKPOZ-ZP/200
rubix:
8864136
Technical specifications
Length
6
mm
Material/finishing
steel
See all Specifications
Product details
Technical specifications
Product details : 6G X 1 WOODSCREW POZI COUNTERSUNK TWIN THREAD BZP PACK OF 200
Hardened steel recessed countersunk head, twin threaded woodscrew. Bright zinc plated.
Technical specifications
Attributes
Length
6
mm
Material/finishing
steel
Shape of head
countersunk
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.20
excl. VAT
/
Each
£
13.44
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
12G X 1.1/2 WOODSCREW POZI COUNTERSUNK TWIN THREAD BZP PACK OF 200
8G X 1.3/4 WOODSCREW POZI CSK TWINTHREAD BZP PK 200
SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 5X25 009625 25
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 3X25 009643 25
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 4X45 009644 45
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 4.5X45 0096445 45
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 3.5X16 0096435 16
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 2.5X10 0096425 10
SPARTEX CROSS RECESSED ROUND HD WOOD SCR A2-50 5X50 PZ2 7997250 50
BEAVERSCREWS 210-350-095 HIGH PERFORMANCE WOODSCREW 4 X 50 (L)50 MM BO
8G X 3/4 WOODSCREW POZI CSK TWINTHREAD BZP PK 200
SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 3.5X12 0096235 12
SPARTEX VBTRF6X55PFA2-50-SLOTT ROUND HEAD WD SCREW A2-50 6X55
SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 3.5X30 0096235 30
SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 3X20 009623 20