Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
12MM WASHER FORM A A4 PK 50
12MM WASHER FORM A A4 PK 50
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M12WSHR-FORMA-A4/50
rubix:
8862001
Technical specifications
Inner diameter
12
mm
Material/finishing
Steel
Outer diameter
24
mm
Product details
Technical specifications
Product details : 12MM WASHER FORM A A4 PK 50
Din 125A Form A. Grade A4 stainless steel washer. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
Inner diameter
12
mm
Material/finishing
Steel
Outer diameter
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.49
excl. VAT
/
Each
£
12.59
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX RONLU8A4ISO/500-PLAIN WASHERS-LARGE SERIES-A4 24X8X2
FORM A WASHERS PK50 M8WSHR-FORMA-ZP/50
12MM WASHER FORM A BRASS PACK OF 100
SPARTEX WASHERS TYPE A A2 56X31X4 01252310
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 50X16X3 7093416
FORM C WASHER A2 PK50 M5WSHR-FORMC-A2/50
SPARTEX RONPLU10.5A4-PENNY WASHER A4 30X10.5X2.5
SPARTEX RONPLU13A4-PENNY WASHER A4 37X13X3
SPARTEX WASHERS FOR CHEESE HD SCR A2 30X19X2.5 04332190
6 X 20 REPAIR WASHER BZP PK 100
SPARTEX WASHERS TYPE A A4 5X2.2X0.3 01254022
20MM WASHER FORM A A2 PK 50
FORM A WASHER PK50 M4WSHR-FORMA-ZP/50
SPARTEX WASHERS TYPE A A4 72X40X6 01254400
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 9X3X0.8 709343