Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
20MM WASHER FORM A A2 PK 50
20MM WASHER FORM A A2 PK 50
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M20WSHR-FORMA-A2/50
rubix:
8861919
Technical specifications
Inner diameter
20
mm
Material/finishing
steel
Outer diameter
37
mm
Product details
Technical specifications
Product details : 20MM WASHER FORM A A2 PK 50
Din 125A Form A grade A2 stainless steel washers. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
Inner diameter
20
mm
Material/finishing
steel
Outer diameter
37
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.36
excl. VAT
/
Each
£
20.83
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 66X22X5 7093422
SPARTEX RONTCPLAT10.5A2-CHEESE HEAD SCREW WASHER A2 18X10.5X1.6
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 105X36X6 7093436
SPARTEX RONLU10A4ISO-PLAIN WASHERS-LARGE SERIES-A4 30X10X2.5
FORM A WASHER PK25 M12WSHR-FORMA-ZP/25
SPARTEX WASHERS FOR CHEESE HD SCR A2 7X3.7X0.5 0433237
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 72X26X5 90212260
SPARTEX WASHERS TYPE A A2 14X7.4X1.6
8MM WASHER FORM C BZP PK 100
SPARTEX WASHERS TYPE A A4 4.5X1.8X0.3 01254018
REPAIR WASHER PK 50 6X25X1.5WSHR-REP-ZP/50
SPARTEX WASHERS TYPE A A4 60X34X5 01254340
FORM B25 WASHER M12WSHR-FORMB/25
SPARTEX WASHERS TYPE A A2 10X5.3X1 0125253
5MM WASHER FORM A A2 STAINLESS STEEL PK 50