Flat washers, large
Inner diameter | 13 mm |
---|---|
Material/finishing | stainless steel a4 |
Outer diameter | 37 mm |
Inner diameter | 13 mm |
---|---|
Material/finishing | stainless steel a4 |
Outer diameter | 37 mm |
Standard | din 9021 |
Thickness | 3 mm |
Class | 140hw |
In stock: Next day delivery