Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
6 X 20 REPAIR WASHER BZP PK 100
6 X 20 REPAIR WASHER BZP PK 100
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
6X20X1.5WSHR-REP-ZP/100
rubix:
8862133
Technical specifications
Inner diameter
6
mm
Material/finishing
steel
Outer diameter
20
mm
Product details
Technical specifications
Product details : 6 X 20 REPAIR WASHER BZP PK 100
Steel mudguard washers. Also known as penny washers, the oversize outside diameter gives extensive spread of the clamp load. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
6
mm
Material/finishing
steel
Outer diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.99
excl. VAT
/
Each
£
14.39
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHERS TYPE A A4 72X40X6 01254400
SPARTEX WASHERS TYPE A A4 30X17X3
SPARTEX WASHERS TYPE A A2 24X13X2.5 01252130
SPARTEX RONTCPLAT4.3A2-CHEESE HEAD SCREW WASHER A2 8X4.3X0.5
5MM WASHER FORM A A2 PACK OF 250
SPARTEX RONLU5A2ISO-PLAIN WASHERS-LARGE SERIES-A2 15X5X1
SPARTEX RONTCPLAT10.5A2-CHEESE HEAD SCREW WASHER A2 18X10.5X1.6
REPAIR WASHER PK 50 8X25X1.5WSHR-REP-ZP/50
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 105X33X6 7093433
5MM WASHER FORM C BZP PACK OF 250
12MM WASHER FORM C BZP PACK OF 50
M10 X 35 REPAIR WASHER A2 PK OF 25
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 85X27X6 7093227
SPARTEX RONPLU4.3A2-PENNY WASHER A2 12X4.3X1
10MM WASHER FORM A A4 PACK OF 50