Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
12MM WASHER FORM A BRASS PACK OF 100
12MM WASHER FORM A BRASS PACK OF 100
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M12WSHR-FORMA-BRS/100
rubix:
8861714
Technical specifications
Inner diameter
12
mm
Material/finishing
brass
Outer diameter
24
mm
Product details
Technical specifications
Product details : 12MM WASHER FORM A BRASS PACK OF 100
BS 4320 Form A brass washers. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
Inner diameter
12
mm
Material/finishing
brass
Outer diameter
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.69
excl. VAT
/
Each
£
152.03
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHERS FOR CHEESE HD SCR A4 34X2.7X3 0433427
6MM WASHER FORM A A2 PACK OF 50
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 56X20X4 90214200
5 X 25 REPAIR WASHER BZP PK 100
FORM B25 WASHER M12WSHR-FORMB/25
8 X 50 REPAIR WASHER BZP PACK OF 100
10MM WASHER FORM B PK 25
SPARTEX WASHERS TYPE A A4 5X2.2X0.3 01254022
10 X 25 REPAIR WASHER BZP PACK OF 100
SPARTEX WASHERS TYPE A A2 66X37X5 01252370
SPARTEX WASHERS TYPE A A2 85X46X7 01252460
NORDLOCK NL16SS SS WEDGE WASHER
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 11X3.7X0.8
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 85X27X6 7093427
M6 WASHER FORM A PACK OF 50