References
Rubix-UK:10X25X1.5WSHR-REP-ZP/100
Rubix:8862222


Technical specifications
| Inner diameter | 10 mm |
|---|---|
| Material/finishing | steel |
| Outer diameter | 25 mm |
Product details : 10 X 25 REPAIR WASHER BZP PACK OF 100
Steel mudguard washers. Also known as penny washers, the oversize outside diameter gives extensive spread of the clamp load. Bright zinc plated.
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Material/finishing | steel |
| Outer diameter | 25 mm |
| Metrical diameter | m10 |
Show UNSPSC/ECL@SS
£ 15.72 excl. VAT
/ Each
£ 18.86 incl. VAT
- In stock: Next day delivery