References
Superseded Ref:RONCHANF15A2
Spartex:RON15A2
Rubix:264A7803
Manufacturer :01252150
EAN:4043377023759


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 28 mm |
Product details : SPARTEX WASHERS TYPE A A2 28X15X2.5 01252150
Washers type A A2 28X15X2,5 DIN 125
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 28 mm |
| Standard | DIN 125 |
| Metrical diameter | M14 |
| Thickness | 2.5 mm |
Show UNSPSC/ECL@SS
£ 18.28 excl. VAT
/ 200 pieces
£ 21.94 incl. VAT
- In stock: Next day delivery
Inner diameter
15 mm
Material/finishing
Outer diameter
28 mm
Metrical diameter
M14