Washers form A
Inner diameter | 2.7 mm |
---|---|
Material/finishing | Stainless steel A4 |
Outer diameter | 6 mm |
Inner diameter | 2.7 mm |
---|---|
Material/finishing | Stainless steel A4 |
Outer diameter | 6 mm |
Standard | DIN 125 |
Thickness | 0.5 mm |
Class | 140HV |
Usually arrives within 14 working days