Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
8MM WASHER FORM A A2 PACK OF 50
8MM WASHER FORM A A2 PACK OF 50
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M8WSHR-FORMA-A2/50
rubix:
45027710
Technical specifications
Inner diameter
8
mm
Material/finishing
steel
Outer diameter
17
mm
Product details
Technical specifications
Product details : 8MM WASHER FORM A A2 PACK OF 50
Din 125A Form A grade A2 stainless steel washers. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
Inner diameter
8
mm
Material/finishing
steel
Outer diameter
17
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.93
excl. VAT
/
Each
£
2.32
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 60X22X4 90212220
10MM WASHER FORM C BZP PK 100
SPARTEX RONTCPLAT1.7A2-CHEESE HEAD SCREW WASHER A2 3.5X1.7X0.3
SPARTEX RONLU4A2ISO-PLAIN WASHERS-LARGE SERIES-A2 12X4X1
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 50X16X3 7093416
SPARTEX WASHERS TYPE A A2 39X23X3 01252230
SPARTEX RONTCPLAT8.4A4-CHEESE HEAD SCREW WASHER A4 15X8.4X1.6
SPARTEX RONLU5A4ISO/1000-PLAIN WASHERS-LARGE SERIES-A4 15X5X1
SPARTEX WASHERS TYPE A A4 56X31X4 01254310
REPAIR WASHER PK 50 5X20X1.25WSHR-REP-ZP/50
FORM A WASHER PK25 M14WSHR-FORMA-ZP/25
SPARTEX RONLU14A4ISO-PLAIN WASHERS-LARGE SERIES-A4 44X14X3
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 56X18X4 7093418
SPARTEX RONTCPLAT10.5A4-CHEESE HEAD SCREW WASHER A4 18X10.5X1.6
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 72X26X5 90214260