Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
10MM WASHER FORM C BZP PK 100
10MM WASHER FORM C BZP PK 100
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M10WSHR-FORMC-ZP/100
rubix:
8861587
Technical specifications
Inner diameter
10
mm
Material/finishing
steel
Outer diameter
24
mm
Product details
Technical specifications
Product details : 10MM WASHER FORM C BZP PK 100
BS 4320 Form C steel washers. Larger outside diameter for improved spreading of the clamp load. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
10
mm
Material/finishing
steel
Outer diameter
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.36
excl. VAT
/
Each
£
40.03
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
16MM WASHER FORM B PK 25
NORDLOCK NL16SS SS WEDGE WASHER
SPARTEX WASHERS TYPE A A2 115X66X9 01252660
8MM WASHER FORM A BRASS PACK OF 100
M12 WASHER FORM B BZP PK 25
SPARTEX WASHERS TYPE A A4 34X19X3 01254190
SPARTEX RONLU12A2ISO-PLAIN WASHERS-LARGE SERIES-A2 37X12X3
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 9X3X0.8 709323
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 56X20X4 90212200
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 85X27X6 7093427
6MM WASHER FORM A BZP PACK OF 200
FORM A WASHER PK50 M5WSHR-FORMA-ZP/50
SPARTEX WASHERS TYPE A A4 16X8.4X1.6
SPARTEX WASHERS TYPE A A1.4571 12X6.4X1.6 0125457164
SPARTEX WASHERS TYPE A A4 10X5.3X1