SPARTEX RONTCPLAT10.5A4-CHEESE HEAD SCREW WASHER A4 18X10.5X1.6
Washers for socket head cap screws
See technical informationReferences
Superseded Ref:RONTCPLAT10,5A4
Spartex:RONTCPLAT10,5A4/500
Rubix:264A8000
Manufacturer :04334105
EAN:4043377033000


Technical specifications
| Inner diameter | 10.5 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 18 mm |
Product details : SPARTEX RONTCPLAT10.5A4-CHEESE HEAD SCREW WASHER A4 18X10.5X1.6
Washers for cheese head screws A4 18X10,5X1,6 DIN 433
Technical specifications
Attributes
| Inner diameter | 10.5 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 18 mm |
| Standard | DIN 433 |
| Metrical diameter | M10 |
| Thickness | 1.6 mm |
Show UNSPSC/ECL@SS
£ 16.00 excl. VAT
/ 500 pieces
£ 19.20 incl. VAT
- In stock: Next day delivery
Inner diameter
10.5 mm
Material/finishing
Outer diameter
18 mm
Standard
Metrical diameter
M10