Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
FORM A WASHER PK25 M14WSHR-FORMA-ZP/25
FORM A WASHER PK25 M14WSHR-FORMA-ZP/25
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M14WSHR-FORMA-ZP/25
rubix:
155A0663
Technical specifications
Inner diameter
15
mm
Material/finishing
steel
Outer diameter
28
mm
Product details
Technical specifications
Product details : FORM A WASHER PK25 M14WSHR-FORMA-ZP/25
Din 125 A Form A steel washers. Standard washer for protection of mating material and spreading the clamp load. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
15
mm
Material/finishing
steel
Outer diameter
28
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.87
excl. VAT
/
Each
£
3.44
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
REPAIR WASHER PK 50 8X50X1.5WSHR-REP-ZP/50
SPARTEX WASHERS TYPE A A2 92X50X8 01252500
8 X 25 REPAIR WASHER BZP PK 100
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 72X26X5 90214260
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 66X22X5 7093422
NORDLOCK NL16SS SS WEDGE WASHER
8MM WASHER FORM C BZP PK 100
SPARTEX RONPLU5.3A4-PENNY WASHER A4 15X5.3X1.2
SPARTEX WASHERS TYPE A A4 115X66X9 01254660
SPARTEX RONLU5A4ISO/1000-PLAIN WASHERS-LARGE SERIES-A4 15X5X1
SPARTEX WASHERS TYPE A A4 34X19X3 01254190
SPARTEX RONPLU8.4A4-PENNY WASHER A4 24X8.4X2
SPARTEX RONTCPLAT4.3A4-CHEESE HEAD SCREW WASHER A4 8X4.3X0.5
SPARTEX RONPLU15A4-PENNY WASHER A4 44X15X3
SPARTEX WASHERS TYPE A A1.4571 37X21X3 01254571210