7.6 X 250 RELEASEABLE CABLE TIE BLACK PK 100-C25076REL
Cable tie/binding tape C Tie
See technical informationReferences
C Tie:C25076REL
Rubix:2515006

Product details : 7.6 X 250 RELEASEABLE CABLE TIE BLACK PK 100-C25076REL
Manufactured from nylon PA66. Resistant to most oils, grease, petrol and detergents. 4.8mm width ties are manufactured with a longer tooth for release, 7.6mm width ties have a seperate unlocking mechanism. Working temperature -40 to +85°C. UL approved. Colour black and supplied in packs of 100.
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Width | 7.6 mm |
| Type | 7.6 x 250 releaseable cable tie black pk 100-c25076rel |
Show UNSPSC/ECL@SS
£ 14.02 excl. VAT
/ Each
£ 16.82 incl. VAT
- Delivery usually within ( 2 ) days
