Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
4.8 X 370 CABLE TIE C37048 GREEN PACK OF 100
4.8 X 370 CABLE TIE C37048 GREEN PACK OF 100
Cable tie/binding tape Rubix-UK
References
rubix-uk:
CTIE 370X4.8 GRN 100
rubix:
2514984
manufacturer :
C37048GREEN
Technical specifications
Length
370
mm
See all Specifications
Product details
Technical specifications
Product details : 4.8 X 370 CABLE TIE C37048 GREEN PACK OF 100
Manufactured from nylon PA66. Resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved. Supplied in packs of 100.
Technical specifications
Attributes
Length
370
mm
Width
4.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.32
excl. VAT
/
Each
£
9.98
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
HELLERMANN CTIE 390X7.6BLKPK100 UB385E-B
CABLE TIE NATURAL 7.6 X 450MM PACK OF 100
4.8 X 120 CABLE TIE NATURAL PACK OF 100
3.6 X 140 CABLE TIE C14036 ORANGE PACK OF 100
HELLERMANN T50LL.NB6P 111-06002 445X4.6MM BLACK CABLE TIES PK500
SPARTEX 853444 WHITE NYLON CABLE TIES 6.6 DIAM 25X100 PK100
4.8 X 300 CABLE TIE C30048 GREEN PACK OF 100
4.8 X 200 CABLE TIE C20048 BLUE PACK OF 100
CABLE TIE 4.8 X 200 YELLOW PACK OF 100
2.5 X 100 CABLE TIE C10025 YELLOW PACK OF 100
SPARTEX 853453 BLACK NYLON 66 CABLE TIES DIAM 25X100 PK100
13 X 580 CABLE TIE NATURAL C58013 PACK OF 100
CABLE TIE 2.5 X 100MM ORANGE C10025 PACK OF 100
CTIE C20036YELLOW 200 X 3.6MM YELLOW CABLE TIES PACK OF 100
CABLE TIE NATURAL 7.6 X 370MM PACK OF 100