CABLE TIE NATURAL 7.6 X 370MM PACK OF 100

Cable tie/binding tape C Tie

See technical information
References
C Tie:CTIE 370X7.6 NAT 100
Rubix:2514948
Manufacturer :C37076
brand logo
Technical specifications
Typecable tie natural 7.6 x 370mm pack of 100

Product details : CABLE TIE NATURAL 7.6 X 370MM PACK OF 100


Technical specifications


Attributes
Typecable tie natural 7.6 x 370mm pack of 100
Show UNSPSC/ECL@SS
£ 17.58 excl. VAT
/ Each
£ 21.10 incl. VAT
  • In stock: Next day delivery

Length

Width

Type

cable tie natural 7.6 x 370mm pack of 100
Select variants (19)