References
Hellermanntyton:T120R-NN3P
Rubix:80019490


Technical specifications
| Length | 387 mm |
|---|---|
| Width | 390 mm |
| Type | cable tie natural 380 x 7.6mm (pack 100) |
Product details : CABLE TIE NATURAL 380 X 7.6MM (PACK 100)
Cable Ties Polyamide 6.6 standard T120R(E)
Technical specifications
Attributes
| Length | 387 mm |
|---|---|
| Width | 390 mm |
| Type | cable tie natural 380 x 7.6mm (pack 100) |
| Material/finishing | polyamide |
Show UNSPSC/ECL@SS
£ 14.91 excl. VAT
/ Each
£ 17.89 incl. VAT
- Delivery usually within ( 11 ) days