• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Glues(636)
  • Adhesive tapes and protective films(1,355)
  • Fasteners(15,848)
  • Clamps & Knobs(327)
  • Site security(920)
See Fasteners, Adhesives & Tapes
  • Bolts(5,037)
  • Nuts(692)
  • Washers(1,024)
  • Threaded rods, stud bolts, helicoils and spacers(315)
  • Screws(7,997)
  • Fastening and fixing products(168)
  • Pins, keys and bushes(46)
  • Hook and eye products(1)
  • Rivet dowel clamps(220)
  • Nails and staples(46)
  • Metal wires and cables(1)
  • Assortment of fasteners(76)
  • Fastening products(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Threaded rods, stud bolts, helicoils and spacers
Coil thread tools
Coil thread tools
HELICOIL 060100S METRIC HIGH SPIRAL FLUTE BOTTOM M6 X 1

HELICOIL 060100S METRIC HIGH SPIRAL FLUTE BOTTOM M6 X 1


Coil thread tools Helicoil

References
helicoil:060100S
rubix:1388674
brand logo
brand logo

Product details
Technical specifications

Product details : HELICOIL 060100S METRIC HIGH SPIRAL FLUTE BOTTOM M6 X 1


Technical specifications


Attributes
No attributes to display for this product
£ 51.29 excl. VAT
/ Each
£ 61.55 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

HELICOIL 060100P FINISH TAP M6 X 1.00PHELICOIL 025045P METRIC STRAIGHT FLUTE PLUG M2.5 X 0.45HELICOIL 01500179700 1/2UNF INS TOOL THRD MANDRELHELICOIL 01803030000/10 EXTRACTING TOOL HAND SIZE 3HELICOIL 3FS UNF HIGH SPIRAL FLUTE BOTTOM 10-32HELICOIL 01803000000 EXTRACTION HAND TOOL SIZE 0HELICOIL 01500203000 METRIC M3 X0.5 TOOL IIHELICOIL METRIC STRAIGHT FLUTE PLUG M4 X 0.7 040070PHELICOIL 080125R METRIC ROUGHING TAP M8 X 1.25HELICOIL 035060R METRIC ROUGHING TAP M3.5 X 0.6HELICOIL 01803040000 EXTRACTION TOOL SIZE 4HELICOIL 080125B BOTTOM TAP M8 X 1.25PHELICOIL 01500408000 M8 X 1.25 INS TOOL TYPE H-PMROEBUCK 869330 INSERT TOOLS G-COIL N.15 M12X150ARMEG ERT04.0 4.0MM RE-THREADER - STANDARD REACH (L)97 MM

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories