Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Threaded rods, stud bolts, helicoils and spacers
Coil thread tools
Coil thread tools
HELICOIL 060100P FINISH TAP M6 X 1.00P
HELICOIL 060100P FINISH TAP M6 X 1.00P
Metric coarse Straight flute
References
helicoil:
060100P
rubix:
1388672
Technical specifications
Threading diameter
6
mm
Thread-cutting pitch
1
mm
Product details
Technical specifications
Product details : HELICOIL 060100P FINISH TAP M6 X 1.00P
Technical specifications
Attributes
Threading diameter
6
mm
Thread-cutting pitch
1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.17
excl. VAT
/
Each
£
49.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
HELICOIL 01803040000 EXTRACTION TOOL SIZE 4
HELICOIL 080125S METRIC HIGH SPIRAL FLUTE BOTTOM M8 X 1.25
ROEBUCK 869320 INSERT TOOLS G-COIL N.5 M6X100
HELICOIL METRIC STRAIGHT FLUTE PLUG M5 X 0.8 050080P
HELICOIL 01500179700 1/2UNF INS TOOL THRD MANDREL
HELICOIL 01500105000 M5X0.8 INS TOOL TYPE H-PSG
HELICOIL 060100S METRIC HIGH SPIRAL FLUTE BOTTOM M6 X 1
BOELLHOFF 01803020000/10HELICOIL EXTRACTING TOOL HAND SIZE 2
HELICOIL 100150R METRIC ROUGHING TAP M10 X 1.5
BOELLHOFF 01803010000/10 HELICOIL EXTRACTING TOOL HAND SIZE 1
HELICOIL 030050S METRIC HIGH SPIRAL FLUTE BOTTOM M3.0 X 0.5
HELICOIL METRIC STRAIGHT FLUTE PLUG M10 X 1.5 100150P
HELICOIL 030050V METRIC SPIRAL POINT PLUG M3.0 X 0.5
HELICOIL 120175B METRIC STRAIGHT FLUTE BOTTOM M12 X 1.75
ARMEG ERT04.0 4.0MM RE-THREADER - STANDARD REACH (L)97 MM