Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Industrial relay
FINDER 95.75.SMA BRACKET AND CLIP 95.75SMA
FINDER 95.75.SMA BRACKET AND CLIP 95.75SMA
Industrial relay Finder
References
finder:
95.75.SMA
rubix:
154A1533
ean:
8012823259376
Technical specifications
Operational tension
250
V
Product details
Technical specifications
Product details : FINDER 95.75.SMA BRACKET AND CLIP 95.75SMA
Technical specifications
Attributes
Operational tension
250
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.17
excl. VAT
/
Each
£
7.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FINDER RELAY SPCO 6A 24V 345170240010
SIEMENS ET 200S 8 DI DC 24V 6ES7131-4BF00-0AA0
PILZ 774314 PNOZ/X3/110V 24V SAFETY RELAY 3PST-NO 24 VDC 8 A PNOZ X3
LEGRAND 412430 CX3 COS FOR CT 2M 25A
FINDER - 38.51.7.024.0050 - RELAY, SPDT-CO, SCREW TERM, 6A, 24VDC 1169
OMRON RELAY MY4N110/120 ACS MY4N110120ACS
SCHNEIDER AUX CONT. CAD32B7
OMRON RELAY 24V DC G7L-2A-T 24DC
OMRON RELAY 24V DC COIL G2R-1-SN-24DCS
OMRON P2CF-08-E - DINRAIL SOCKET FOR 8PIN
OMRON G2RV-SR500-DC24 POWER RELAY 24V DC COIL
SCHNEIDER OVERLOAD RELAY 1.8-2.6A LR2K0308
HONGFA JQX10-A024-3 11PIN PLUG IN RELAY C/W TEST/FLAG/LED 24 (H)35.5 M
SCHNEIDER RUMC31P7 RELAY, 230V AC COIL, 10A
HAGER ADA156U RCBO SP A C 6A 30MA 10KA