Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Overload relay
ZODION 3052 SS4E PHOTO CELL HEAD (DIA)80 MM X (H)50 MM
ZODION 3052 SS4E PHOTO CELL HEAD (DIA)80 MM X (H)50 MM
Overload relay Zodion
References
zodion:
3052
rubix:
234A9227
Product details
Technical specifications
Product details : ZODION 3052 SS4E PHOTO CELL HEAD (DIA)80 MM X (H)50 MM
SS4E Photo Cell Head (Dia)80 mm x (H)50 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER LR2K0316 OVERLOAD RELAY 8-11.5AMP
WYLEX NHXLB32 32A SINGLE POLE B CURVE MCB 6K (H)90 MM X (W)18 MM
HAGER NCN316A MCB 10KA TP 16A C CURVE
SCHNEIDER OVERLOAD RELAY 16-25 LRD07
SCHNEIDER OVERLOAD RELAY 25-4 LRD08
HAGER 6AMP MCB HAGER-NCN106A
WYLEX NHXLB06 6A SINGLE POLE B CURVE MCB 6K (H)90 MM X (W)18 MM
HAGER NCN132A MCB 10KA SP 32A C CURVE (W)17.5 MM
WYLEX NHXS1B40 40A 30MA B/RCBO 1MW 1P+SWN (H)90 MM X (W)18 MM X (D)77
SCHNEIDER ELECTRIC LRD1508 CLASS 20 OVERLOAD RELAY (W)45 MM X (D)92 MM
BG ELECTRICAL CUCRB6A COMPACT RCBO TYPE A B CURVE 6A (H)93 MM X (W)17.
HAGER NCN150A MCB 10KA SP 50A C CURVE (W)17.5 MM
WYLEX NHXLB10 10A SINGLE POLE B CURVE MCB 6K (H)90 MM X (W)18 MM
BG ELECTRICAL CUCRB10A COMPACT RCBO TYPE A B CURVE 10A (H)93 MM X (W)1
HAGER ADA140G RCBO 1M 1P 6KA B-40A 30MA A