• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
MOELLER PKZM0-04 - PKZM0-0.4 MPCB 025-04A ROTARY TYPE

MOELLER PKZM0-04 - PKZM0-0.4 MPCB 025-04A ROTARY TYPE

Fuse Moeller (Eaton)

See technical information
References
Moeller (Eaton):KLMOD-072732
Rubix:224A4430
brand logo
brand logo

Product details : MOELLER PKZM0-04 - PKZM0-0.4 MPCB 025-04A ROTARY TYPE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 75.77 excl. VAT
/ Each
£ 90.92 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

DRAPER 24311 AUTO MINI FUSE ASSTMNT 100PCSSCHNEIDER ELECTRIC A9D56840 IC60H PON RCBO 1PN 40A B 30MA 10000A A T (FLUKEFUSEA:440MA (F), V:1000V, IR:10KA, 10.3X34.9 MMSCHNEIDER A9F53106 6A ACTI9 CIRCUIT BREAKERMOELLER MPCB 2.5-4A ROTORY PKZM0-4PROTEUS ABX2S1/CD 2 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM XPROTEUS MCB 63A PROTEUS-31063/4PROTEUS XL32CRK 32A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)PROTEUS 31040/3 40 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5LAWSON FUSES NS32 32A HRC FUSE (L)62 MM X (DIA)14.3 MMSIEMENS 3NA6832 125A FUSELINK GG 500VMOELLER PKZM0-1 CIRCUIT BREAKERSCHNEIDER ELECTRIC SE10C140 40A 1P KQ MCB 10KA TYPEC 5-10INSCHNEIDER 10A CONTACT A9F54310PROTEUS 63/2/30TA 63A 2 POLE 30MA 2 MODULE RCD - TYPE A (H)85 MM X (W)
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap