Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Material transfer hose
NORRES 35701270000 AIRDUC PUR 357 127MM
NORRES 35701270000 AIRDUC PUR 357 127MM
Material transfer hose Norres
References
norres:
357-0127-0000
rubix:
264A2344
manufacturer :
35701270000-0000001000
ean:
4049645200952
Technical specifications
Inner diameter
127
mm
See all Specifications
Product details
Technical specifications
Product details : NORRES 35701270000 AIRDUC PUR 357 127MM
Technical specifications
Attributes
Inner diameter
127
mm
Min. temperature
-40
°C
Max. temperature
90
°C
Max. service pressure
2.445
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
171.75
excl. VAT
/
Each
£
206.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
"NORRES 35500650000 AIRDUC PUR 355 2.5""/63-65MM 20MTR"
NORRES 351-0040-0000 HOSE, AIR VACUUM 40MMID 48MMOD PRE-PUR
NORRES 35100501003 AIRDUC PUR 351 2IN/50-51MM
000299-120-1000 MASTER-CLIP HT 400 120 MM ID
"NORRES 35501000000 AIRDUC PUR 355 4"" 100-102MM"
NORRES 355-0075-0000 ANTISTATIC 86MM HOSE PER MTR
000299-180-1000 MASTER-CLIP HT 400 180 MM ID
NORRES 34501300000 AIRDUC PVC 345 130MM X 10M
000495-102-0400 MASTER-SIL 2 102 MM ID X 4 M
GATES 4688-2288 GATES HOSE
000251-160-1000 MASTER-CLIP VINYL 160 MM ID X 10 M
"NORRES AIRDUC PUR 355 6.3"" 160MM AS, PER METRE"
NORRES 351-0150-0000 AIRDUC PUR 351 150-152MM FOOD
MASTERFLEX 000468-051-1500 HOSE PVC FLEX 51MM 15M LENGTH
NORRES 391-0203-2005 SIL 391 2 LAYER (8IN) 200-203M 4MTR