Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553329 BELLOWS KIT
FESTO 553329 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-50-S476-500
rubix:
390A5702
manufacturer :
553329
ean:
4052568196608
Technical specifications
Diameter
50
mm
Minimum length
476
mm
Maximum length
500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553329 BELLOWS KIT
Bellows kit DADB-V6-50-S476-500 For standard cylinders to ISO 15552 Outside diameter=57 mm, Size=50, Stroke range=476 - 500 mm, Piston rod extension=134 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
284,52
g
Diameter
50
mm
Minimum length
476
mm
Maximum length
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
233.43
excl. VAT
/
Each
£
280.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 1488363 BELLOWS KIT
SIMRIT 49312576 FREUDENBERG SEAL
FESTO 553277 BELLOWS KIT
FESTO 2828837 BELLOWS KIT
FESTO 553305 BELLOWS KIT
FESTO 553317 BELLOWS KIT DADB-V6-50-S176-250
SIMRIT 434020 FREUDENBERG SEAL
FESTO 553307 BELLOWS KIT
SIMRIT CAMC V6-00059 42CR 764 CAMC V6-00059 42CR 764
FESTO 553279 BELLOWS KIT
FESTO 553397 BELLOWS KIT
FESTO 553473 BELLOWS KIT
FESTO 553435 BELLOWS KIT
FESTO 553271 BELLOWS KIT
SIMRIT 428832 FREUDENBERG SEAL