References
ATA Garryson:S4025060
Rubix:88276617
Product details : GARRYSON S4025060 FLAPWHEEL 40 X 25MM 60G
Strengths
Works very well on both flat and contoured surfaces
Applications
Finishing
Grinding
Cleaning
Polishing
Sanding
Grinding
Cleaning
Polishing
Sanding
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Thickness | 25 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 4.76 excl. VAT
/ Each
£ 5.71 incl. VAT
- Usually arrives within 14 working days

