3M 07215 SCOTCH-BRITE SHAFT MOUNTED FLAP BRUSH PF-ZS 75MMX45MM S FIN


Scotch-Brite™ Shaft Mounted Flap Brush

References
3m:12015
rubix:269592
manufacturer :7100093988
ean:04046719750900
brand logo
video-play-icon.png
brand logo
Technical specifications
Diameter76.2 mm
Thickness45 mm
GrainVery Fine
See all Specifications

Product details : 3M 07215 SCOTCH-BRITE SHAFT MOUNTED FLAP BRUSH PF-ZS 75MMX45MM S FIN


Use Scotch-Brite™ Shaft Mounted Flap Brush to give a fine uniform finish to a variety of metal work pieces, without leaving chatter marks. The fine, matt scratch pattern offered by our shaft mounted flap brushes results in a finer finish compared to a combi wheel.
Scotch-Brite™ Shaft Mounted Flap Brushes are made of flaps of non-woven material mounted on a spindle. Our brushes offer a fine, matt scratch pattern.

Strengths

Fine, matt scratch pattern;No chatter marks;Light deburring;Suitable for light deburring

Applications

Give a fine uniform finish to a variety of metal work pieces

Technical specifications


Attributes
Package weight115 g
Diameter76.2 mm
Thickness45 mm
GrainVery Fine
Rod diameter6 mm
Show UNSPSC/ECL@SS
£ 19.67 excl. VAT
/ Each
£ 23.60 incl. VAT
  • Usually arrives within 14 working days