Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
SHAFT MOUNTED FLAP WHEEL 50X25 120G
SHAFT MOUNTED FLAP WHEEL 50X25 120G
ATA Tool Flap Wheel
References
ata garryson:
S5025120G
rubix:
88078717
Technical specifications
Diameter
50
mm
Thickness
25
mm
Grain
120
See all Specifications
Product details
Technical specifications
Product details : SHAFT MOUNTED FLAP WHEEL 50X25 120G
Strengths
Works very well on both flat and contoured surfaces
Applications
Finishing
Grinding
Cleaning
Polishing
Sanding
Technical specifications
Attributes
Diameter
50
mm
Thickness
25
mm
Grain
120
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.92
excl. VAT
/
Each
£
5.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 64480 FLAP WHEEL 339 30MMX10MM P180
3M 64475 SHAFT MOUNTED FLAP WHEEL 339 30MMX10MMX6MM P40
ROEBUCK 6843017 FLAP WHEEL 80 X 50 MM 80G
3M 64501 FLAP WHEEL 339 50MMX20MM P80
NORTON 40X15X6MM 40G FLPWHL 63642539937
NORTON 63642531869 SPINDLE FLAP WHEELS BDX-60X20X6MM SK(C)#60
NORTON 80X30X6 80G FLAPW 63642533096
3M 64527 SHAFT MOUNTED FLAP WHEEL 339 80 X 50 X 6MM P240
Flapwheel on rod Flexovit 63642585443
GARRYSON 30X15 FLAPWHEEL 180G S3015L180
ROEBUCK 886344 NON WOVEN FLAP WHEEL 80 X 50 MM 60G
ROEBUCK 6842980 FLAP WHEEL 50 X 30 MM 60G
NORTON 63642561466 SPINDLE FLAP WHEELS BDX-30X15X6MM SK(C)#80
3M 64522 SHAFT MOUNTED FLAP WHEEL 339 80 X 50 X 6MM P60
PFERD 44384020 FELT FLAP WHEEL FLS 40 X 20 X 6 MM SOFT