KLINGSPOR 13142 KM613 SMALL SPINDLE MOP 80 X 30 6 MM GRIT PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:13142
Rubix:416A2365
EAN:4014855015603

Product details : KLINGSPOR 13142 KM613 SMALL SPINDLE MOP 80 X 30 6 MM GRIT PK10
KM 613 small abrasive mop, 80 x 30 x 6 mm grit 80
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Thickness | 30 mm |
| Grain | 80 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | standard shaft (ø6 mm) for use in collets |
Show UNSPSC/ECL@SS
£ 63.67 excl. VAT
/ Each
£ 76.40 incl. VAT
- Usually arrives within 14 working days