PFERD 44408086 FAN GRINDER F 4020/6 A 80


Slat Wheels F 4020/6 A 80

References
pferd tools:44408086
rubix:302A0272
ean:4007220154632
PFERD Mounted flap wheel F 4020/6 A 80
brand logo
brand logo
brand logo
Technical specifications
Outer diameter40 mm
Length20 mm
Grain80
See all Specifications

Product details : PFERD 44408086 FAN GRINDER F 4020/6 A 80


Abrasive: Corundum A can be used universally on all materials. The slat wheels on rod F 3010, F 3015, F 4015, F 4020, F 5020, F 5030, F 6015, F 6020, F 6030, F 6040, F 8030, F 8040 and F 8050 comply to the ISO 3919 standard.
brand logo
brand logo

Technical specifications


Attributes
Outer diameter40 mm
Length20 mm
Grain80
Reaming diameter40 mm
Show UNSPSC/ECL@SS
£ 4.23 excl. VAT
/ Each
£ 5.08 incl. VAT
  • Usually arrives within 14 working days